Buy more than* S$200* and get FREE SHIPPING

  • Socket Wrench Set 39 Pcs

Socket Wrench Set 39 Pcs TS39

by trad
4.43 (7)
Item.#
08035815
Mfr.#
TS39
Package Qty.
1Set(39PCSet)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For bike, motorcycle, and automobile maintenance work!, For bike, motorcycle, and automobile maintenance work!
Set Contents
? 9.5mm squareuare ratchet handle ? 75mm extension bar ? Socket adapter plug 9.5mm squareuare -> 6.3mm ? 9.5mm squareuare socket: 8, 10, 11, 12, 13, 14, 15, 17, 19 ? 6.3mm squareuare socket: 4.5, 5, 5.5, 6, 7, 8 ? Bit adapter plug 6.3mm squareuare ? Spinne
Dimensions (Width W x Depth D x Height H) (mm)
280x50x185
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Engine breakdown of motorcycle
3
From Japan
On 2018-05-03 10:25:32
The socket itself is solid, but ratchet handle is extra degree. I think it will be useless if you use it in places where torque is applied, so if you are a small guy like 8, 9 mm, you can use it normally.
This review is about item#8035815.
Motorcycle Maintenance
5
From Japan
On 2017-03-21 13:58:11
The first thing I used was a hex wrench I thought was not necessary w 8 and 10, 12 and 19 I thought it would be nice, but the spinner handle was also convenient. I use it conveniently.
This review is about item#8035815.
Ship maintenance
5
From Japan
On 2016-12-20 17:28:20
I think that the usability is great. It was able to cover most small nuts used onboard by this one piece. I wanted you to clarify which is up or down. When opening in the opposite direction, it all came out and it was hard to fix it.
This review is about item#8035815.
Car maintenance
5
From Japan
On 2016-08-23 14:21:00
It is very easy to use because it is a set of hexagonal wrench necessary for installing car AV and socket which is often used in car maintenance. It is also recommended for those who work with DIY at a cheap price!
This review is about item#8035815.
Maintenance of motorcycle
5
From Japan
On 2016-05-01 14:40:14
Easy to use and everything needed
This review is about item#08035815.
Purchase for car
5
From Japan
On 2015-05-21 17:40:07
It is recommended for a slight light maintenance that we have purchased for in-vehicle use. It is more convenient if there is a spectacle wrench or a spanner, but it is bulky, so even if it is a little compact size case this work is enough
This review is about item#08035815.
Inspection and repair of motorcycle
3
From Japan
On 2014-05-01 19:32:21
I bought it because it contains all necessary tools for bike tampering. I was hoping for the wrench explanation, I suddenly licked. It is a price. I think cost performance is good if I do not expect too much.
This review is about item#08035815.