Buy more than* S$200* and get FREE SHIPPING

  • Special Black Cutting Blades, Small
  • Special Black Cutting Blades, Small
  • Special Black Cutting Blades, Small

Special Black Cutting Blades, Small BB10K

by OLFA
4.88 (16)
Item.#
08035851
Mfr.#
BB10K
Package Qty.
1Case(10Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0660
Blade Thickness (mm)
0.38, 0.38
Material
SK-120, SK-120
TRUSCO Part Number
360-1382, 360-1382
2014 TRUSCO Published Page
2-0633
Compatible Blades and Cutters
2K,2B,2BS,3K,3B-1,3B-1S,8B, 9B,20B,50B,55B,142BT,142BY, 142BB,142BW,144B,154K,166BY, 166BY-S,166BCB,166BCG,166BCP,166BCC, 170B,184B,184BS,188BS,191B, 2K, 2B, 2BS, 3K, 3B-1, 3B-1S, 8B, 9B, 20B, 50B, 55B, 142BT, 142BY, 142BB, 142BW, 144B, 154K, 166BY, 166BY-S, 166BCB, 166BCG, 166BCP, 166BCC, 170B, 184B, 184BS, 188BS, 191B
Type
small, Small
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Everyday, in replacing the sliding doors with a graffiti insert
5
From Japan
On 2017-11-18 15:42:05
It's convenient, and it's nice sharpness. Do not be confused as quickly as possible. Originally I started using it for sliding doors, but as I search for use on my own It looks like the above. I do not think that it is okay to have such a disconnection for everyday use. Sometimes it's too scary to be scared, and there are also uses that I think is unwilling.
This review is about item#8035851.
Cutting work
3
From Japan
On 2017-11-03 23:50:14
Standard and reliable. Please specify that it is compatible with other manufacturers. I am worried if I can use it.
This review is about item#8035851.
For daily work
5
From Japan
On 2017-08-17 11:31:43
It is a very good sharpness, but on the contrary it can not be cut off immediately.
This review is about item#8035851.
Used for field experiments
5
From Japan
On 2017-07-27 09:39:02
Although it was used for on-site experiment etc., sharpness is outstanding, and in future all this I would like to exchange it ...
This review is about item#8035851.
To the replacement blade.
5
From Japan
On 2017-06-14 09:22:45
Things with good break are easy to work with. A large cutter also uses this special black blade, but the sharpness is the highest. If you use this blade different blade can not be used.
This review is about item#8035851.
Cut paper
5
From Japan
On 2017-04-21 15:10:24
Even in familiar stores, it is a product that can be purchased, but put it in the "favorite list" and purchase it with other goods.
This review is about item#8035851.
Weeds etc etc
5
From Japan
On 2017-01-28 22:30:53
Just right size and easy to just hurt
This review is about item#8035867.
Various cutting and processing
5
From Japan
On 2016-05-19 18:07:28
It is useful because it has good sharpness. It is not suitable for use in which the blade is thin and twisted, but if you cut out the proper amount and cut it straight, it is very good. Although it does not razor, it can cut from the usual cutter blade.
This review is about item#08035867.
I will cut various things.
5
From Japan
On 2016-02-27 18:30:45
Especially paper and wood, there are differences in a bit of things. The possession of sharpness is quite different. The finishing will go up one step and it will be beautiful.
This review is about item#08035867.
Start with cutting paper sliding paper, delicately grasping gardening cuttings etc
5
From Japan
On 2015-07-26 21:00:57
I think it's good. Monotaro is easy to buy as it is a small amount when you buy it.