Buy more than* S$200* and get FREE SHIPPING

  • Special Black Cutting Blades, Small
  • Special Black Cutting Blades, Small
  • Special Black Cutting Blades, Small

Special Black Cutting Blades, Small BB50K

by OLFA
4.84 (19)
Item.#
08035867
Mfr.#
BB50K
Package Qty.
1Case(50Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0660
Blade Thickness (mm)
0.38, 0.38
Material
SK-120, SK-120
TRUSCO Part Number
250-6114, 250-6114
2014 TRUSCO Published Page
2-0633
Compatible Blades and Cutters
2K,2B,2BS,3K,3B-1,3B-1S,8B, 9B,20B,50B,55B,142BT,142BY, 142BB,142BW,144B,154K,166BY, 166BY-S,166BCB,166BCG,166BCP,166BCC, 170B,184B,184BS,188BS,191B, 2K, 2B, 2BS, 3K, 3B-1, 3B-1S, 8B, 9B, 20B, 50B, 55B, 142BT, 142BY, 142BB, 142BW, 144B, 154K, 166BY, 166BY-S, 166BCB, 166BCG, 166BCP, 166BCC, 170B, 184B, 184BS, 188BS, 191B
Type
small, Small
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2018-02-10 23:57:00
It is clearly better to compare with a metal color replacement blade. I did not notice until I tried it. I will do this in the future.
This review is about item#8035851.
Office work etc. General purpose
5
From Japan
On 2018-02-05 23:52:48
I think that the sharpness is very good compared with the metal blossom blade. I do not know what is different, but I can not return to the metal luster blade anymore. I think that you will appreciate it when you see the product and the difference is clearly stated.
This review is about item#8035851.
Cutting film
4
From Japan
On 2018-01-24 16:59:20
It is repeat purchase. It also has sharpness and durability. I will purchase it in the future.
This review is about item#8035851.
Everyday, in replacing the sliding doors with a graffiti insert
5
From Japan
On 2017-11-18 15:42:05
It's convenient, and it's nice sharpness. Do not be confused as quickly as possible. Originally I started using it for sliding doors, but as I search for use on my own It looks like the above. I do not think that it is okay to have such a disconnection for everyday use. Sometimes it's too scary to be scared, and there are also uses that I think is unwilling.
This review is about item#8035851.
Cutting work
3
From Japan
On 2017-11-03 23:50:14
Standard and reliable. Please specify that it is compatible with other manufacturers. I am worried if I can use it.
This review is about item#8035851.
For daily work
5
From Japan
On 2017-08-17 11:31:43
It is a very good sharpness, but on the contrary it can not be cut off immediately.
This review is about item#8035851.
Used for field experiments
5
From Japan
On 2017-07-27 09:39:02
Although it was used for on-site experiment etc., sharpness is outstanding, and in future all this I would like to exchange it ...
This review is about item#8035851.
To the replacement blade.
5
From Japan
On 2017-06-14 09:22:45
Things with good break are easy to work with. A large cutter also uses this special black blade, but the sharpness is the highest. If you use this blade different blade can not be used.
This review is about item#8035851.
Cut paper
5
From Japan
On 2017-04-21 15:10:24
Even in familiar stores, it is a product that can be purchased, but put it in the "favorite list" and purchase it with other goods.
This review is about item#8035851.
Weeds etc etc
5
From Japan
On 2017-01-28 22:30:53
Just right size and easy to just hurt
This review is about item#8035867.