Buy more than* S$200* and get FREE SHIPPING

  • Special Black Cutting Blade Replacement, Medium
  • Special Black Cutting Blade Replacement, Medium
  • Special Black Cutting Blade Replacement, Medium

Special Black Cutting Blade Replacement, Medium MBB10B

by Olfa
4.75 (4)
Item.#
08035876
Mfr.#
MBB10B
Package Qty.
1Case(10Sheet)
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.25, 0.25
Material
SK-120, SK-120
Compatible Blades and Cutters
145B, 145B
Type
Medium, Medium
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Paper-cut
4
From Japan
On 2016-10-23 10:25:44
Cheaper than commercial products, I think excellent parts in cost performance.
This review is about item#8035876.
When unpacking
5
From Japan
On 2016-09-11 22:15:25
Well off. Product of Olfa is Quirky sharpness. I do not see much in the neighborhood.
Unpacking, machine tools, other
5
From Japan
On 2013-07-24 15:15:21
Very attractive is this price in the 50-sheet set. Since the thin type thickness of the blade, a small twist at the time of cutting.
This review is about item#08035885.
Replacement blade
5
From Japan
On 2012-08-30 12:45:24
Medium-sized there are many shops that do not put, price Nice
This review is about item#08035876.