Buy more than* S$200* and get FREE SHIPPING

  • Special Black Cutting Blade Replacement, Medium
  • Special Black Cutting Blade Replacement, Medium
  • Special Black Cutting Blade Replacement, Medium

Special Black Cutting Blade Replacement, Medium MBB50K

by OLFA
4.75 (4)
Item.#
08035885
Mfr.#
MBB50K
Package Qty.
1Case(50Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.25, 0.25
Material
SK-120, SK-120
2015 Trusco Published Pages
2 0668
TRUSCO Part Number
250-6131, 250-6131
Compatible Blades and Cutters
145B, 145B
Type
Medium, Medium
2014 TRUSCO Published Page
2-0641
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cut paper
4
From Japan
On 2016-10-23 10:25:44
I think that it is cheaper than the marketed item and superior cost performance.
This review is about item#8035876.
When unpacking
5
From Japan
On 2016-09-11 22:15:25
You can cut well. Olfa's products are sharp and different sharpness. I do not see it much in the neighborhood.
Unpacking, Crafts, Other
5
From Japan
On 2013-07-24 15:15:21
This price is very attractive with 50 pieces set. Since the thickness of the blade is thin, there is little knurling at the time of cutting.
This review is about item#08035885.
Change blade
5
From Japan
On 2012-08-30 12:45:24
Many stores do not put medium size, price nice
This review is about item#08035876.