Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 1x14

5.00 (1)
Item.#
08036411
Mfr.#
MHR230 1x14
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Possible Processing Hardness
Can process up to 55HRC
Blade Diameter Tolerance
0 - -0.02
Overall Length L (mm)
50
TRUSCO Part Number
343-3820
Neck Lower Diameter d2 (mm)
0.95
Blade Length l (mm)
1.5
Blade Diameter D (phi mm)
1
Number of Blades
2
Effective Length l1 (mm)
14
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing in 3D plotter
5
From Japan
On 2016-02-02 18:28:54
Long neck type, but there was a high price image I think that it is cheaper sharpness also well good product of here.
This review is about item#06547335.