Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Dedicated End Mill, 5 Times Blade Length
  • Aluminum Dedicated End Mill, 5 Times Blade Length
  • Aluminum Dedicated End Mill, 5 Times Blade Length

Aluminum Dedicated End Mill, 5 Times Blade Length AL5D-2 2.5

4.00 (1)
Item.#
08036761
Mfr.#
AL5D-2 2.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Number of Blades
2
Blade Diameter Tolerance
0 to -0.02
TRUSCO Part Number
304-4041
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Corner Shape
Pinkado
Material
Cemented carbide
Overall Length L (mm)
50
Work Material
Aluminum alloy
Blade Length l (mm)
12.5
Blade Diameter D (phi mm)
2.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Panel, board cut
4
From Japan
On 2015-03-05 10:24:01
There is room for improvement a little. Since the angle of twist is 45 °, I want twist of 35 °
This review is about item#06552201.