Buy more than* S$200* and get FREE SHIPPING

  • Aluminum End Mill
  • Aluminum End Mill
  • Aluminum End Mill

Aluminum End Mill AL3D-2DLC 1.5

Item.#
08036777
Mfr.#
AL3D-2DLC 1.5
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Shank Diameter Tolerance
h6
Surface Processing
DLC coating
Material
Cemented carbide
TRUSCO Part Number
343-0197
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
1.5
Corner Shape
Pinkado
Blade Diameter Tolerance
0 to -0.02
Number of Blades
2
Overall Length L (mm)
45
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4