Buy more than* S$200* and get FREE SHIPPING

  • Highly efficient cutting end mill
  • Highly efficient cutting end mill
  • Highly efficient cutting end mill

Highly efficient cutting end mill ALZ345 3

5.00 (2)
Item.#
08036813
Mfr.#
ALZ345 3
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Number of Blades
3
Effective Length l1 (mm)
9
Shank Diameter d (phi mm)
6
Blade Diameter Tolerance
0 to -0.02
TRUSCO Part Number
304-4149
Shank Diameter Tolerance
h6
Material
Cemented carbide
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
3
Overall Length L (mm)
55
Neck Lower Diameter d2 (mm)
2.85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum cutting with a milling cutter
5
From Japan
On 2016-05-09 21:19:44
When it was used for milling A2017 with a milling machine, it was very sharp and the sound at cutting was very quiet. It is different from the general-purpose high end mill etc. Because the blade length is short, I will choose where to use, but no complaints about sharpness. I would like to continue using it in the future.
This review is about item#08036847.
Processing of goods
5
From Japan
On 2013-04-22 13:50:04
Because it is a tool you often use, I want to purchase when there is plenty of delivery time. It is exactly the same tool you buy at a trading company, so I use it with confidence.
This review is about item#08036865.