Buy more than* S$200* and get FREE SHIPPING

  • Highly efficient cutting end mill
  • Highly efficient cutting end mill
  • Highly efficient cutting end mill

Highly efficient cutting end mill ALZ345 6

5.00 (2)
Item.#
08036847
Mfr.#
ALZ345 6
Package Qty.
1PC
Ship pack of
1
60.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Number of Blades
3
Effective Length l1 (mm)
18
Shank Diameter d (phi mm)
6
Blade Diameter Tolerance
0 - -0.02
TRUSCO Part Number
304-4173
Neck Lower Diameter d2 (mm)
5.8
Shank Diameter Tolerance
h6
Material
Cemented carbide
Blade Length l (mm)
9
Blade Diameter D (phi mm)
6
Overall Length L (mm)
60
Neck Angle Gamma (Degree)
-
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum cutting Milling
5
From Japan
On 2016-05-09 21:19:44
Was used for cutting in milling machine A2017, very good sharpness, Sound at the time of cutting was also very quiet. It will difference is rated a general-purpose of high-speed steel end mill. Select the use for blade length is short far from, but it is without a complaint about the sharpness. We want to use in the future.
This review is about item#08036847.
Processing of goods
5
From Japan
On 2013-04-22 13:50:04
Since frequently used tool, you want is to buy when there is a delivery room. Since the tool be purchased at the trading company of exactly the same, we use with confidence.
This review is about item#08036865.