Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Neck Endmill
  • Long Neck Endmill
  • Long Neck Endmill
  • Long Neck Endmill

Long Neck Endmill MRB230 0.25x4.5x4

5.00 (1)
Item.#
08037127
Mfr.#
MRB230 0.25x4.5x4
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Possible Processing Hardness
Workable till to 62HRC
Blade Length l (mm)
0.35
Blade Diameter D (phi mm)
0.5
Dimension r (mm)
0.25
Surface Processing
Infinite coating (TiAlN system)
Blade Diameter (phi mm)
0.5
Blade Length (mm)
0.35
Number of Blades
2
Effective Length l1 (mm)
4.5
TRUSCO Part Number
344-1245
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
0.46
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h5
Ball Radius (mm)
0.25
Overall Length L (mm)
45
Shank Diameter (phi mm)
4
Overall Length (mm)
45
Material
Ultra-fine cemented carbide
Effective Length (mm)
4.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for character engraving and sculpture by NC processing machine.
5
From Japan
On 2013-11-17 11:06:05
It is indispensable for character engraving and precision engraving in 2 mm rectangle. There is also a thinner end mill in the company, so it is very much appreciated by your company to handle it. Can we also shorten the number of days to order?
This review is about item#06559551.