Buy more than* S$200* and get FREE SHIPPING

  • Long Neck Endmill
  • Long Neck Endmill
  • Long Neck Endmill
  • Long Neck Endmill

Long Neck Endmill MRB230 0.3x6.5x4

Item.#
08037206
Mfr.#
MRB230 0.3x6.5x4
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
0.6
Blade Length (mm)
0.45
Overall Length (mm)
45
Number of Blades
2
Material
Ultra-fine cemented carbide
TRUSCO Part Number
344-1326
Ball Radius (mm)
0.3
Surface Processing
Infinite coating (TiAlN system)
Effective Length (mm)
6.5
Overall Length L (mm)
45
Shank Diameter (phi mm)
4
Neck Lower Diameter d2 (mm)
0.56
Effective Length l1 (mm)
6.5
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.6
Shank Diameter Tolerance
h5
Dimension r (mm)
0.3
Helix Angle (Degree)
30
Ball Radius R (mm)
0.3
R Tolerance (mm)
+/-0.005
Possible Processing Hardness
Workable till to 62HRC