Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 0.3x7.5x4

Item.#
08037215
Mfr.#
MRB230 0.3x7.5x4
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
0.56
Blade Diameter D (phi mm)
0.6
Dimension r (mm)
0.3
Surface Processing
Infinite coating (TiAlN system)
Blade Diameter (phi mm)
0.6
Blade Length (mm)
0.45
Number of Blades
2
Effective Length l1 (mm)
7.5
TRUSCO Part Number
344-1334
Ball Radius R (mm)
0.3
Possible Processing Hardness
Workable till to 62HRC
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h5
Ball Radius (mm)
0.3
Overall Length L (mm)
45
Shank Diameter (phi mm)
4
Overall Length (mm)
45
Material
Ultra-fine cemented carbide
Effective Length (mm)
7.5