|
Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1x4x4
(2)
- Item.#
- 08037416
- Mfr.#
- MRB230 1x4x4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- R Tolerance (mm)
- +/-0.005
- Dimension r (mm)
- 1
- Blade Diameter (phi mm)
- 2
- Surface Processing
- Infinite coating (TiAlN system)
- Shank Diameter (phi mm)
- 4
- Blade Length (mm)
- 1.5
- Material
- Ultra-fine cemented carbide
- Ball Radius R (mm)
- 1
- Neck Lower Diameter d2 (mm)
- 1.94
- Ball Radius (mm)
- 1
- Number of Blades
- 2
- Effective Length (mm)
- 4
- Shank Diameter Tolerance
- h5
- Overall Length (mm)
- 45
- Possible Processing Hardness
- Workable till to 62HRC
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
From Japan
On 2016-08-02 19:00:00
It is cheap and is ideal for resin processing.
Aluminum processing
From Japan
On 2015-03-03 16:10:23
There is no problem in use feeling. I wonder if coating will be lost a moment! Is it?
Customers Who Bought This Item Also Bought