Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1x6x4

4.50 (2)
Item.#
08037434
Mfr.#
MRB230 1x6x4
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Dimension r (mm)
1
Blade Diameter (phi mm)
2
Material
Ultra-fine cemented carbide
Surface Processing
Infinite coating (TiAlN system)
Shank Diameter (phi mm)
4
Blade Length (mm)
1.5
Ball Radius R (mm)
1
Neck Lower Diameter d2 (mm)
1.94
Ball Radius (mm)
1
Number of Blades
2
Possible Processing Hardness
Workable till to 62HRC
Effective Length (mm)
6
Shank Diameter Tolerance
h5
Overall Length (mm)
45
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 19:00:00
It is cheap and is ideal for resin processing.
This review is about item#06560443.
Aluminum processing
5
From Japan
On 2015-03-03 16:10:23
There is no problem in use feeling. I wonder if coating will be lost a moment! Is it?
This review is about item#06560425.