Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 1.5x40x6

Item.#
08037547
Mfr.#
MRB230 1.5x40x6
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
2.85
Blade Diameter (phi mm)
3
Blade Length (mm)
2.5
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
3
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
90
Possible Processing Hardness
Workable till to 62HRC
TRUSCO Part Number
344-1482
Blade Length l (mm)
2.5
R Tolerance (mm)
+/-0.005
Ball Radius (mm)
1.5
Shank Diameter (phi mm)
6
Number of Blades
2
Shank Diameter Tolerance
h6
Dimension r (mm)
1.5
Effective Length (mm)
40
Overall Length (mm)
90
Material
Ultra-fine cemented carbide
Effective Length l1 (mm)
40