Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 3x25x6

Item.#
08037687
Mfr.#
MRB230 3x25x6
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Possible Processing Hardness
Workable till to 62HRC
Blade Length l (mm)
6
Blade Diameter D (phi mm)
6
Ball Radius (mm)
3
Blade Diameter (phi mm)
6
Blade Length (mm)
6
Material
Ultra-fine cemented carbide
Overall Length L (mm)
70
TRUSCO Part Number
344-1547
Shank Diameter Tolerance
h5
R Tolerance (mm)
+/-0.01
Neck Lower Diameter d2 (mm)
5.8
Shank Diameter d (phi mm)
6
Dimension r (mm)
3
Surface Processing
Infinite coating (TiAlN system)
Shank Diameter (phi mm)
6
Number of Blades
2
Effective Length (mm)
25
Overall Length (mm)
70
Effective Length l1 (mm)
25