Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)
  • Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Unlimited coating for deep ribbing ball end mill (long neck ball end mill) MRB230 3x35x6

Item.#
08037696
Mfr.#
MRB230 3x35x6
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Possible Processing Hardness
Workable till to 62HRC
Blade Length l (mm)
6
Blade Diameter D (phi mm)
6
Ball Radius (mm)
3
Blade Diameter (phi mm)
6
Blade Length (mm)
6
Material
Ultra-fine cemented carbide
Effective Length (mm)
35
Overall Length (mm)
80
Effective Length l1 (mm)
35
R Tolerance (mm)
+/-0.01
Neck Lower Diameter d2 (mm)
5.8
Shank Diameter d (phi mm)
6
Dimension r (mm)
3
Surface Processing
Infinite coating (TiAlN system)
Shank Diameter (phi mm)
6
Number of Blades
2
Shank Diameter Tolerance
h6
Overall Length L (mm)
80
TRUSCO Part Number
344-1555