The reviews are automatic translation.
Equipment installation work
From Japan
On 2017-09-10 18:29:06
It was good to purchase because it is rich in size, easy to use and durable.
For vvf fixing
From Japan
On 2017-01-24 11:56:08
Look at the review and buy. Because reviews are not divided by size, attention is necessary. The thing seems to be solid firmly for the price.
VVF stop of indoor wiring
From Japan
On 2016-09-22 16:39:23
It is used to fix VVF 2.0. It can be constructed stylish without damaging the cable than the insulation staple of the common U shape.
Antenna construction
From Japan
On 2014-10-12 09:25:01
When ordering white it seems better to check whether the thing that arrived is not yellowing. It was something I was not satisfied very much when compared with what I saw at the shop front also the exchange goods I sent.
Camper car production
From Japan
On 2014-08-04 13:18:01
Quality is also good · I am using it for uniting wiring.
Wiring inside the car
From Japan
On 2014-06-19 13:19:50
It is convenient to wire the wiring cleanly.
CATV construction
From Japan
On 2013-11-27 16:59:21
This is perfect for fastening the 5C cable. Since black has weather resistance, it is okay to use it for outdoor wiring. I normally use stainless steel, but I will use black fasteners for black cable at customer's request.
VCTF clamp
From Japan
On 2013-04-15 15:28:31
It is cheap and good.
Used as a consumable for chemical experiments.
From Japan
On 2011-10-24 13:14:04
It matches the size you were looking for, it is very convenient.
I use it as a guide for AC and LAN cable.
From Japan
On 2009-10-30 01:07:26
It was not taken into consideration, selection, and did not buy it, so I bought it with others, but it is an item that has no complaints and no complaints even if you use it, ★