Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Nylon Clip
  • Nylon Clip
  • Nylon Clip

Nylon Clip AB-4N

4.55 (11)
Item.#
08037741
Mfr.#
AB-4N
Package Qty.
1Bag(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
6.8
Type
Standard grade
Material
66 Nylon
Dimension T (mm)
1.1
Dimensions C (mm)
4.8
Dimensions E (mm)
11.1
Fixing Hole Diameter (mm)
6.0
Dimensions A (mm)
4.8
Color
Milky white
Compatible Screw
M4
Dimention D1 (phimm)
4.3
Dimensions B (mm)
9.5
Caution
Screws are not included., Screws are not included.
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Laying the code
5
From Japan
On 2018-05-17 14:46:48
There are many kinds in units of 1 mm depending on the thickness of the cord (This is 2 mm) easy to use.
This review is about item#8037723.
Equipment installation work
5
From Japan
On 2017-09-10 18:29:06
It was good to purchase because it is rich in size, easy to use and durable.
This review is about item#8037741.
For vvf fixing
2
From Japan
On 2017-01-24 11:56:08
Look at the review and buy. Because reviews are not divided by size, attention is necessary. The thing seems to be solid firmly for the price.
This review is about item#8037723.
VVF stop of indoor wiring
5
From Japan
On 2016-09-22 16:39:23
It is used to fix VVF 2.0. It can be constructed stylish without damaging the cable than the insulation staple of the common U shape.
This review is about item#8037766.
Antenna construction
3
From Japan
On 2014-10-12 09:25:01
When ordering white it seems better to check whether the thing that arrived is not yellowing. It was something I was not satisfied very much when compared with what I saw at the shop front also the exchange goods I sent.
This review is about item#08037741.
Camper car production
5
From Japan
On 2014-08-04 13:18:01
Quality is also good · I am using it for uniting wiring.
This review is about item#08037766.
Wiring inside the car
5
From Japan
On 2014-06-19 13:19:50
It is convenient to wire the wiring cleanly.
This review is about item#08037732.
CATV construction
5
From Japan
On 2013-11-27 16:59:21
This is perfect for fastening the 5C cable. Since black has weather resistance, it is okay to use it for outdoor wiring. I normally use stainless steel, but I will use black fasteners for black cable at customer's request.
This review is about item#08037906.
VCTF clamp
5
From Japan
On 2013-04-15 15:28:31
It is cheap and good.
This review is about item#08037757.
Used as a consumable for chemical experiments.
5
From Japan
On 2011-10-24 13:14:04
It matches the size you were looking for, it is very convenient.
This review is about item#08037723.