Buy more than* S$200* and get FREE SHIPPING

  • Nylon Clip
  • Nylon Clip
  • Nylon Clip

Nylon Clip AB-8N

4.50 (10)
Item.#
08037784
Mfr.#
AB-8N
Package Qty.
1Bag(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension T (mm)
1.1
Dimensions C (mm)
4.8
Dimensions E (mm)
14.3
Dimensions A (mm)
6.3
Color
Milky white
Compatible Screw
M4
Fixing Hole Diameter (mm)
11.5
Dimention D1 (phimm)
4.3
Dimensions B (mm)
9.5
Dimension D (phi mm)
13.2
Type
Standard grade
Material
66 Nylon
Caution
Screws are not included., Screws are not included.