Buy more than* S$200* and get FREE SHIPPING

  • Nylon Clip
  • Nylon Clip
  • Nylon Clip

Nylon Clip AB-7N-W

4.75 (8)
Item.#
08037942
Mfr.#
AB-7N-W
Package Qty.
1Bag(100PC)
Ship pack of
1
9.79 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
4.3
Dimensions B (mm)
9.5
Dimension D (phi mm)
12.2
Type
Weather resistance grade
Material
66 Nylon
Dimension T (mm)
1.1
Fixing Hole Diameter (mm)
10.5
Dimensions C (mm)
4.8
Dimensions E (mm)
13.5
Dimensions A (mm)
6.3
Color
Black
Compatible Screw
M4
Caution
Screws are not included.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
VVF closure of indoor wiring
5
From Japan
On 2016-09-22 16:39:23
VVF2.0 have been used to secure the. Than the common U-shaped insulating staple can be constructed in style without damaging the cable.
This review is about item#8037766.
Antenna construction
3
From Japan
On 2014-10-12 09:25:01
Thing when you order the white that arrived is the yellowing and not whether the confirmed it is good. Did things that can not be very satisfactory when compared to send positive comments were replacement also what you see in the shop.
This review is about item#08037741.
Camper production
5
From Japan
On 2014-08-04 13:18:01
Quality also uses the unity of well-wiring.
This review is about item#08037766.
Car wiring
5
From Japan
On 2014-06-19 13:19:50
It is convenient and can be neatly bundling the wiring.
This review is about item#08037732.
CATV construction
5
From Japan
On 2013-11-27 16:59:21
This is perfect for fasten the 5C cable. Black is okay to use in outdoor wiring because there is a weather resistance. Although usually you are using a stainless steel use the black of the fastener to the black cable in the hope of our customers.
This review is about item#08037906.
Clamp of VCTF
5
From Japan
On 2013-04-15 15:28:31
Cheap is good.
This review is about item#08037757.
Used as consumables of chemical experiment.
5
From Japan
On 2011-10-24 13:14:04
Those that fit the size I was looking for, which is very convenient.
This review is about item#08037723.
AC, it uses to guide the LAN cable.
5
From Japan
On 2009-10-30 01:07:26
Not bought involved in consideration and selection up there, but I was bought in addition to and incidentally, is no particular problem to use, there is nothing of the complaint goods ★
This review is about item#08037741.