Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series

Insulation Lock Tie Ab Series AB 160

4.53 (45)
Item.#
08037967
Mfr.#
AB 160
Package Qty.
1Bag(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
66 Nylon
Color
Milky white
Dimension T (mm)
1.3
Maximum Bundle Diameter (phi mm)
35
Dimensions D (mm)
8.5
Dimensions A (mm)
4.7
Dimensions L (mm)
158
Type
Standard
Compatible Tool
MK8, MK3, AIR-SP, MK9, MK9RE-F
Minimum bundling Diameter (mm)
1.5
Dimensions C (mm)
5.5
Dimensions B (mm)
7.5
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.68)
Customer Reviews
5 star 32
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.53
45 Customer Reviews
The reviews are automatic translation.
To organize harness
5
From Japan
On 2018-06-12 16:27:57
Speaking of the nylon rock band, it is exhausted to Hella Man Tighton !! !
This review is about item#2481997.
Cable bundle
5
From Japan
On 2018-05-23 15:08:46
It was saved by immediate payment upon ordering. The price is also cheap so I will continue to purchase it.
This review is about item#2481997.
Plant of trees, bundle wiring
5
From Japan
On 2018-05-02 08:58:07
The price is affordable, and the usability is also good. Since length and color can also be selected, it can be used properly according to the specification part
This review is about item#02482033.
Hot Mott Stadium CM Flag installation work
5
From Japan
On 2018-04-23 14:42:44
It is easy to use with just a good length for eyelet binding to single pipe pipe 48.6 mm
This review is about item#2482051.
Remote control wire binding
5
From Japan
On 2017-12-20 14:43:26
I am useful because the price is cheap. I mainly use 150 and 300.
This review is about item#2481997.
Bundle of wires
5
From Japan
On 2017-11-27 07:58:43
There is no dissatisfaction about the product. I am saved because the number of days from ordering to arrival is short.
This review is about item#02482121.
Electric wiring
5
From Japan
On 2017-10-12 16:02:47
I was looking for it before, but I can thank you for buying it cheaply.
This review is about item#2481954.
For field work
4
From Japan
On 2017-08-07 18:29:57
It is saved because it is delivered as soon as you place an order. I am happy that there is also 10% off.
This review is about item#2481997.
For field work
3
From Japan
On 2017-07-24 08:41:15
It is appreciated because it will be delivered as soon as you place an order, but since you have to be conscious of free shipping over 3 thousand yen each time, even if you buy it, it is easy to buy if you are free shipping.
This review is about item#08037985.
Seat outdoors
5
From Japan
On 2017-07-04 21:14:21
The price is a bit high, but I expect the effect of long-term use. I am expecting how much I will have, but I expect it.
This review is about item#2482033.