Buy more than* S$200* and get FREE SHIPPING

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 190-W

4.61 (71)
Item.#
08038012
Mfr.#
AB 190-W
Package Qty.
1Bag(100PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
133.3(13.60)
Compatible Tool
MK8, MK3, AIR-SP, MK9
Dimension T (mm)
1.2
Maximum Bundle Diameter (phi mm)
50
Dimensions D (mm)
6.2
Material
66 Nylon
Dimensions A (mm)
3.6
Dimensions L (mm)
202
Type
Weather resistant
Minimum bundling Diameter (mm)
1.5
Dimensions C (mm)
4.0
Dimensions B (mm)
5.5
Customer Reviews
5 star 53
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.61
71 Customer Reviews
The reviews are automatic translation.
Motorcycle, car union to work
5
From Japan
On 2018-05-22 00:47:34
For the neighborhood home center, I was satisfied because I wanted something of this width with only thicker size and thinner size. It is safe since it is made by Hellerman Tighton and weather resistance is not felt by using until now.
This review is about item#02482006.
Automation line equipment Electrical equipment Wire binding
5
From Japan
On 2018-05-13 14:50:39
It is soft and easy to use. It is resistant to deterioration because it is weatherproof. When opening it and becoming hard, if you put a few drops of water You can use it back like the original.
This review is about item#2481972.
Used for fixing the external louver fence
5
From Japan
On 2018-05-09 14:45:12
Weatherproof insulock. Buy with product name, brand name. Use with confidence.
This review is about item#02482085.
Bundling work etc.
5
From Japan
On 2018-04-16 22:01:38
Hellerman Tighton's products are products used at government offices. Excellent weather resistance. There is no problem.
This review is about item#2482146.
Car maintenance
5
From Japan
On 2018-02-21 18:42:31
It is durable and easy to use. The price was attractive and I bought it.
This review is about item#2482006.
Wire bond
4
From Japan
On 2018-02-11 14:26:53
It can be used without problems, although the price is slightly higher, I expect durability.
This review is about item#2481972.
Car maintenance
3
From Japan
On 2018-02-09 14:57:13
The package arrived on the same day and it was very convenient to use.
This review is about item#2482024.
For prototype
5
From Japan
On 2018-02-09 14:55:21
We are using it without problems. Nothing in particular.
This review is about item#2482006.
Supports for wiring
5
From Japan
On 2018-02-02 16:49:45
There was nothing in the product with the product we used before.
This review is about item#2482067.
I use it in various situations
5
From Japan
On 2018-01-16 16:40:34
As for the cable tie, is this manufacturer the best as well? It is safe insulock. Several kinds from short to long are available. It is not a thing to use right now, but it will be necessary when it says a swear.
This review is about item#2482024.