Buy more than* S$200* and get FREE SHIPPING

  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series

Insulation Lock Tie Ab Series AB 550-W

4.46 (26)
Item.#
08038037
Mfr.#
AB 550-W
Package Qty.
1Bag(25PC)
Ship pack of
1
30.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon
Type
Weather resistant
Color
Black
Dimension T (mm)
2.0
Maximum Bundle Diameter (phi mm)
145
Dimensions D (mm)
20.0
Dimensions A (mm)
13.0
Dimensions L (mm)
541
Loop Tension Strength Minimum Value(N[kgf])
1109.9(113.26)
Compatible Tool
MK10
Minimum bundling Diameter (mm)
4.0
Dimensions C (mm)
12.0
Dimensions B (mm)
17.0
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Customer Reviews
5 star 18
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.46
26 Customer Reviews
The reviews are automatic translation.
Unity
5
From Japan
On 2016-10-05 06:23:35
Personally, the black-and-white color by the time of unity, are used properly.
This review is about item#02481954.
Electrical work, light electrical work other
4
From Japan
On 2016-08-22 22:04:57
Each company tried to experiment, but easy to use most, to become the first to run out is the insulation lock of HellermannTyton.
This review is about item#2482015.
Wiring such fixed
5
From Japan
On 2016-06-09 19:25:31
It does not bring myself to use other than HellermannTyton
This review is about item#02482094.
Product
3
From Japan
On 2016-05-31 14:41:18
None in particular impossible without also acceptable
This review is about item#02481963.
Maintenance
3
From Japan
On 2016-04-23 17:54:31
Wonder if the purchase and price accordingly and weather resistance okay mistaken for a black?
This review is about item#02481997.
Unity in the home garden vine also of vegetable shelf
5
From Japan
On 2016-03-02 17:25:14
We use the unity of the temple those vegetables bars. I bought again fewer things you have purchased the last time. Can secure fixation, it is a big satisfaction does not take too much also work time.
This review is about item#02481997.
Electrical construction
5
From Japan
On 2015-05-05 16:00:28
HellermannTyton made you can trust. I want to put in a larger amount of the tool back as spare parts.
This review is about item#02482015.
Summary unity of the wire
3
From Japan
On 2015-04-20 21:35:25
Without any firm will workability and after the time has elapsed opening is but slightly worse problem
This review is about item#02481963.
Wires unity
4
From Japan
On 2015-02-25 11:03:31
If you're using always, it does not have a familiar problem.
This review is about item#02481954.
Use to fix the wiring material
5
From Japan
On 2014-12-08 07:47:36
I brand item is different from the cheap stuff you differences strength
This review is about item#08037994.