Buy more than* S$200* and get FREE SHIPPING

  • Insurok Thai AB Series Ivory
  • Insurok Thai AB Series Ivory
  • Insurok Thai AB Series Ivory
  • Insurok Thai AB Series Ivory

Insurok Thai AB Series Ivory AB 300-IVY

4.40 (5)
Item.#
08038082
Mfr.#
AB 300-IVY
Package Qty.
1Bag(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UL Standards
-
Type
Weather resistance, heat resistance
Material
66 nylon
Minimum bundling Diameter (mm)
1.5
Dimensions C (mm)
5.0
Dimensions B (mm)
9.0
Dimensions A (mm)
4.8
Loop Tension Strength Minimum Value(N[kgf])
266.7(27.21)
Allowable Temperature (degreeC)
-40 - +110
Color
Ivory
Compatible Tool
MK8, MK3, AIR-SP, MK9
Dimension T (mm)
1.5
Maximum Bundle Diameter (phi mm)
80
Dimensions D (mm)
8.8
Dimensions L (mm)
301
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During telephone line construction
5
From Japan
On 2017-03-15 10:20:04
It is pretty handy at mass merchandising stores, which makes it difficult to obtain it.
This review is about item#8038064.
Used as an aid after adhesion of aluminum material
4
From Japan
On 2016-12-04 14:56:29
I strongly tighten up so we would like to make it a strong product that can withstand it a little more.
This review is about item#8038073.
Car maintenance
4
From Japan
On 2016-04-27 17:48:35
Because there is heat resistance order. It was able to be used without problems even if it was used in a car engine room, but it was used in a place where it seems to be hot. I am satisfied because the number is also not possible and it is impossible.
This review is about item#08038055.
Bicycle parts fixation
5
From Japan
On 2016-02-09 17:20:29
It is used for fixing the speed sensor and parts around the handle. It is a band that is different from an unnamed item sold at a home center. Person who thinks durability is here.
This review is about item#08038064.
Cable routing
4
From Japan
On 2014-04-24 00:36:53
Products of this manufacturer can be used with confidence. Although it is used under high temperature environment, it is definitely stopped. One complaint! I would like to have the basic performance specified in the bag. Although this product is a heat-resistant type, there are also some types of heat-resistant type, so I am writing with magic.
This review is about item#08038064.