Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anchor Mount
  • Anchor Mount
  • Anchor Mount

Anchor Mount CTAM1

Item.#
08038116
Mfr.#
CTAM1
Package Qty.
1Bag(100PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Cable Tie
T18 type, T25 type, T30 type, T40 type, T50 type
Dimensions B (mm)
10.2
Dimensions A (mm)
20.5
Type
Standard grade
Compatible Screw
M4
Color
Milk white
Dimensions C (mm)
5.0
Dimensions E (mm)
1.6
Dimension H (mm)
5.1
Material
66 nylon
Dimension D (phi mm)
4.3