Buy more than* S$200* and get FREE SHIPPING

  • Marking Tie
  • Marking Tie
  • Marking Tie

Marking Tie IT18FL

4.86 (7)
Item.#
08038134
Mfr.#
IT18FL
Package Qty.
1Bag(100PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
2.5
Material
66 Nylon
Dimensions D (mm)
4.8
Dimensions L (mm)
110
Color
Milky white
Compatible
Tool: MK8, MK3 AIR-SP
Dimensions J (mm)
9.3
Dimensions C (mm)
3.5
Dimensions B (mm)
5.0
Type
Standard grade
Dimensions E (mm)
20.6
Loop Tension Strength Minimum Value(N[kgf])
80.0(8.16)
Dimensions L' (mm)
110
Dimension K(mm)
20.6
Dimension G(mm)
9.3
Dimension T (mm)
1.1
Maximum Bundle Diameter (phi mm)
22
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cable binding
5
From Japan
On 2016-10-11 17:15:06
It is satisfactory without deterioration due to heat.
This review is about item#8038134.
Wiring signal name label
5
From Japan
On 2016-06-28 11:21:18
Tepra's width 18 mm tape was used, printing with a length of 24 mm was just the size. Since it is just the size, you should be careful when pasting, but I think that it will be fine-looking. I am very satisfied.
This review is about item#87001537.
Wiring work
5
From Japan
On 2015-12-08 14:51:02
It is very easy to use and repeats.
This review is about item#08038134.
Used to identify and tag both ends of LAN cable
5
From Japan
On 2014-07-05 09:44:33
I watched the contractor using it and purchased the same thing. Cable is easy to identify and convenient even when LAN wiring is complicated. Tag display can be created with general label printer, so you can easily organize it cleanly.
This review is about item#08038143.
Used as cable tag labels for server power etc.
4
From Japan
On 2012-07-17 12:17:48
I am adopting it because it looks good in the form of putting a Tepra.
This review is about item#08038134.
LAN cable display
5
From Japan
On 2012-03-16 13:22:10
I am satisfied because I can make it beautifully using Tepra's tape.
This review is about item#08038143.
Paste the system cable's original seal
5
From Japan
On 2012-01-18 22:30:25
It was the best if there were 5 millimeters laterally.
This review is about item#08038134.