Buy more than* S$200* and get FREE SHIPPING

  • Tie Mount
  • Tie Mount
  • Tie Mount
  • Tie Mount

Tie Mount KR 8G5

4.43 (7)
Item.#
08038186
Mfr.#
KR 8G5
Package Qty.
1Bag(100PC)
Ship pack of
1
24.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Material
66 nylon
Dimensions C (mm)
8.3
Dimensions E (mm)
2.4
Dimension F (mm)
1.5
Dimension H (mm)
12.1
Color
Milk white
Operating Temperature Range (deg C)
-40 - +185
Dimention D1 (phimm)
10.5
Dimensions B (mm)
14.3
Dimension D (phi mm)
6.5
Dimensions A (mm)
24.8
Type
Standard grade
Compatible
Using insulation lock: T18 type, T25 type, T30 type, T40 type, T50 type, T60 type, T120 type SCREWS: M4
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Bondage of coaxial cable and VA cable in board
5
From Japan
On 2014-12-21 14:36:24
Very good. Even if the tightening direction goes up and down, you can change it even if you are left and right. Can be fixed with a single 3.5 mm countersunk screw, economical.
This review is about item#08038152.
Air conditioner
3
From Japan
On 2014-05-09 14:02:58
There was nothing wrong.
This review is about item#08038161.
Mechatronics
5
From Japan
On 2014-02-10 16:32:49
It is useful because you can secure the wire securely with screw fastening.
This review is about item#08038152.
Wiring work
5
From Japan
On 2013-05-24 08:34:48
good
This review is about item#08038195.
Wiring around the PC
5
From Japan
On 2013-01-09 10:56:50
I screw it to the back board of a wooden computer desk and bundle the lines and use it for arrangement. It was surprising that the lines of two desktop PCs and three monitors were organized cleanly. It is convenient because you can change the length of the band according to the amount of the wire while keeping the mount. In addition to the PC desk, the wiring of the television board in the house was cleaned up neatly. I am satisfied that the appearance is good. I think that it should be 50 pieces as it is used in hobby.
This review is about item#08038222.
Fastening of the electric wire in the electric board
4
From Japan
On 2012-10-16 17:35:04
The double-sided tape method which I used until now may be removed soon so I tried it. It takes a while to install, but a sense of security that does not come off is very good.
This review is about item#08038204.
I use it to fix electric wire and piping.
4
From Japan
On 2010-03-19 09:23:12
Unlike the sticky mounting base, it fixes with screws, so I think that it has a fixed strength. I thought that it would be good if there were duplicate items.
This review is about item#08038152.