Buy more than* S$200* and get FREE SHIPPING

  • Mount Base
  • Mount Base
  • Mount Base
  • Mount Base

Mount Base MB2A

4.44 (18)
Item.#
08038231
Mfr.#
MB2A
Package Qty.
1Bag(100PC)
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard grade
Dimensions B (mm)
13
Dimensions E (mm)
1.2
Dimension D (phi mm)
-
Compatible Band Width (mm)
(Maximum) 2.6
Tape Color
White
Tensile Strength (latch)
58.8(6kgf)
Tensile Strength (shear)
49.0(5kgf)
Dimensions C (mm)
2.6
Materials (tape)
Base material: foamed polyethylene, Adhesive: synthetic rubber
Caution
Recommended static load uses SUS304 / 2B board, in hot and humid environment of 40 degree C, 80% PH humidity 72 hours in both directions vertically and horizontally for static load. Not weatherproof
Material
66 Nylon
UL Standards
Compatible
Recommended Static Load (N [g])
2.5(255)
Dimension F (mm)
-
Dimensions A (mm)
13
Dimension H (mm)
4.2
Color
Milky white
Dimension G(mm)
1.6
Static Load (N)
Recommended: 2.5 As an adhesive, it uses SU304 and 2B boards. It can be left for 72 hours horizontally or vertically with its static loadability under very damp and warm environments of 40deg C and a humidy of 80%Rh
Compatible Tie
T18 type AB80, AB100
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Fixing of electrical wiring, fixed hanging bulletin
4
From Japan
On 2017-02-15 15:39:44
It was purchased as a standard fixed tool of electrical wiring. However, a few years went by and the difficulties the effect will fade of the double-sided adhesive sheet.
This review is about item#2492472.
Weak construction
4
From Japan
On 2017-01-17 17:09:15
There is a pressure-sensitive adhesive force, I want you to become a little more easy because there is a reliable high price.
This review is about item#8038283.
Fixed a bunch of lines
5
From Japan
On 2016-10-26 13:14:11
There is a place where the central part to the pressure-sensitive adhesive tape is exposed in the direction of being, it might difficult to work with here to band together.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since the manufacturer products in quality no problem. Price than trading company purchase is high, but few buy, quick delivery I appreciate it
This review is about item#02492463.
Switchboard wiring fixed
5
From Japan
On 2016-04-19 17:10:39
Kuoritei is high commodity. And long-lasting.
This review is about item#02492463.
Unity of the power line
4
From Japan
On 2016-03-08 19:07:42
Because it is a functional shape, we know and love.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Is the pressure-sensitive adhesive is not Regards
This review is about item#08038231.
Use the summary of the wiring of the electrical work
5
From Japan
On 2015-02-12 18:37:11
The product itself has been satisfied, but I think that is a strong thing of little more adhesive force because of the dust and the like because it is used to the laid cable in the box become more convenient, if any.
This review is about item#02492463.
As a support material of PVC flexible
5
From Japan
On 2014-12-09 13:35:31
I tried using the larger type than the ones that are usually used. I was happy to rich in very adhesive force. There are, however is that you know, but not get the price. . . Performance we expect to appeared equivalent inexpensive Chinese-made.
This review is about item#02492472.
Wiring fixed
5
From Japan
On 2014-10-10 18:10:39
When it cheap, weak intermediate layer, an adhesive is to not come off, there are things that come off torn sponge portion between. The minutes of here, without so far problem. Thankfully.
This review is about item#02492463.