Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mount Base
  • Mount Base
  • Mount Base

Mount Base MB5A

4.43 (21)
Item.#
08038265
Mfr.#
MB5A
Package Qty.
1Bag(100PC)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard grade
Recommended Static Load (N [g])
24.5(2500)
Dimension F (mm)
27.5
Dimensions A (mm)
38
Dimension H (mm)
8
Color
Milk white
Dimension G(mm)
2
Dimensions B (mm)
38
Dimensions E (mm)
2.5
Static Load (N)
Recommended: 24.5 As an adhesive, it uses SU304 and 2B boards. It can be left for 72 hours horizontally or vertically with its static loadability under very damp and warm environments of 40deg C and a humidy of 80%Rh
Compatible Tie
Up to T120M, LK2A Up to AB450
Material
66 nylon
Dimension D (phi mm)
4.7
Compatible Band Width (mm)
Up to a maximum of 10.0
Tape Color
White color
Tensile Strength (latch)
343.0(35kgf)
Tensile Strength (shear)
205.8(21kgf)
Dimensions C (mm)
10
UL Standards
Ideal
Caution
Recommended static load uses SUS304 / 2B board, in hot and humid environment of 40 degree C, 80% PH humidity 72 hours in both directions vertically and horizontally for static load. Not weatherproof
Materials (tape)
Base material: foamed polyethylene Adhesive: synthetic rubber
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
I am using it for wiring work immediately.
5
From Japan
On 2018-03-29 20:49:02
Since I was using it in the past, I knew the performance. I like the adhesion of this product. Also we are very sorry about the delivery date.
This review is about item#2492472.
Assembly work, wiring fixation
3
From Japan
On 2017-05-26 14:43:16
The quality is still good, but the cost is too high I thought whether I do not have to worry about Tataon if I can secure the equivalent function
This review is about item#8038231.
For fixing the wiring inside the vehicle
5
From Japan
On 2017-05-04 05:27:20
SGI Industrial BS-30GB adhesive seal is a hard system for outdoor use?
This review is about item#08038283.
Fixing of electrical wiring, fixing of suspended notices
4
From Japan
On 2017-02-15 15:39:44
I bought it as a fixed tool of electrical wiring. However, it is difficult to thin the effect of double-sided adhesive sheet after several years.
This review is about item#2492472.
Weak electric construction
4
From Japan
On 2017-01-17 17:09:15
It has adhesive strength and reliability, but price is high so we want it to be a little easier.
This review is about item#8038283.
Fixed wire
5
From Japan
On 2016-10-26 13:14:11
There is a place where the adhesive tape is exposed in the middle part of the middle, there are cases where it is difficult to work with the band sticking here.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492463.
Wiring fixing of switchboard
5
From Japan
On 2016-04-19 17:10:39
Quality is a high product. I will last long.
This review is about item#02492463.
Bundle of power lines
4
From Japan
On 2016-03-08 19:07:42
It has a functional shape, so I love it.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Stickiness is not good
This review is about item#08038231.