Buy more than* S$200* and get FREE SHIPPING

  • Mount Base
  • Mount Base
  • Mount Base

Mount Base MB3A-B

4.40 (20)
Item.#
08038274
Mfr.#
MB3A-B
Package Qty.
1Bag(100PC)
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard grade
Dimensions C (mm)
4
UL Standards
Compatible
Recommended Static Load (N [g])
9.8(1000)
Dimension F (mm)
13.5
Dimensions A (mm)
19
Dimension H (mm)
5
Color
Black
Dimension G(mm)
1.2
Static Load (N)
Recommended: 9.8 As an adhesive, it uses SU304 and 2B boards. It can be left for 72 hours horizontally or vertically with its static loadability under very damp and warm environments of 40deg C and a humidy of 80%Rh
Compatible Tie
T18S, T18R, T30R, T40S AB80, AB100, AB150
Material
66 Nylon
Dimensions B (mm)
19
Dimensions E (mm)
1.3
Dimension D (phi mm)
2.9
Compatible Band Width (mm)
(Maximum) a maximum of 4.0
Tape Color
White
Tensile Strength (latch)
88.2(9kgf)
Tensile Strength (shear)
68.6(7kgf)
Caution
Recommended static load uses SUS304 / 2B board, in hot and humid environment of 40 degree C, 80% PH humidity 72 hours in both directions vertically and horizontally for static load. Not weatherproof
Materials (tape)
Base material: foamed polyethylene Adhesive: synthetic rubber
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
組立作業、配線固定
3
From Japan
On 2017-05-26 14:43:16
品質はやはり良いのですが、コストが高すぎます 同等機能が確保出来れば、タイトンにこだわらなくても良いかと思いました
This review is about item#8038231.
For fixing the wiring inside the vehicle
5
From Japan
On 2017-05-04 05:27:20
SGI Industrial BS-30GB adhesive seal is a hard system for outdoor use?
This review is about item#08038283.
Fixing of electrical wiring, fixed hanging bulletin
4
From Japan
On 2017-02-15 15:39:44
It was purchased as a standard fixed tool of electrical wiring. However, a few years went by and the difficulties the effect will fade of the double-sided adhesive sheet.
This review is about item#2492472.
Weak construction
4
From Japan
On 2017-01-17 17:09:15
There is a pressure-sensitive adhesive force, I want you to become a little more easy because there is a reliable high price.
This review is about item#8038283.
Fixed a bunch of lines
5
From Japan
On 2016-10-26 13:14:11
There is a place where the central part to the pressure-sensitive adhesive tape is exposed in the direction of being, it might difficult to work with here to band together.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492463.
Wiring fixing of switchboard
5
From Japan
On 2016-04-19 17:10:39
Quality is a high product. I will last long.
This review is about item#02492463.
Bundle of power lines
4
From Japan
On 2016-03-08 19:07:42
It has a functional shape, so I love it.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Stickiness is not good
This review is about item#08038231.
Used for summary wiring of electrical work
5
From Japan
On 2015-02-12 18:37:11
I am satisfied with the product itself, but I think that it will be more convenient if there is something stronger in adhesion because there is dust etc. because it is used for cable arrangement inside the box.
This review is about item#02492463.