Buy more than* S$200* and get FREE SHIPPING

  • Mount Base
  • Mount Base
  • Mount Base

Mount Base MB5A-B

4.40 (20)
Item.#
08038292
Mfr.#
MB5A-B
Package Qty.
1Bag(100PC)
Ship pack of
1
82.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard grade
Tensile Strength (shear)
205.8(21kgf)
Dimensions C (mm)
10
UL Standards
Fit
Recommended Static Load (N [g])
24.5(2500)
Dimension F (mm)
27.5
Dimensions A (mm)
38
Dimension H (mm)
8
Color
Black
Static Load (N)
Recommended: Use the SU304 2B plate as 24.5 adherend, 40 deg C temperature, vertical at 72 hours left, anti-static load in the horizontal directions in the hot and humid environment of Rh 80% humidity
Compatible Tie
Until T120M, until LK2AAB450
Material
66 Nylon
Dimension G(mm)
2
Dimensions B (mm)
38
Dimensions E (mm)
2.5
Dimension D (phi mm)
4.7
Compatible Band Width (mm)
Up to a maximum of 10.0
Tape Color
White
Tensile Strength (latch)
343.0(35kgf)
Caution

Recommended static load uses SUS304 / 2B board, in hot and humid environment of 40 degree C, 80% PH humidity 72 hours in both directions vertically and horizontally for static load.
Not weatherproof
Materials (tape)
Base material: polyethylene foam, adhesive: synthetic rubber
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Assembly work, wiring fixation
3
From Japan
On 2017-05-26 14:43:16
The quality is still good, but the cost is too high I thought whether I do not have to worry about Tataon if I can secure the equivalent function
This review is about item#8038231.
For fixing the wiring inside the vehicle
5
From Japan
On 2017-05-04 05:27:20
SGI Industrial BS-30GB adhesive seal is a hard system for outdoor use?
This review is about item#08038283.
Fixing of electrical wiring, fixing of suspended notices
4
From Japan
On 2017-02-15 15:39:44
I bought it as a fixed tool of electrical wiring. However, it is difficult to thin the effect of double-sided adhesive sheet after several years.
This review is about item#2492472.
Weak electric construction
4
From Japan
On 2017-01-17 17:09:15
It has adhesive strength and reliability, but price is high so we want it to be a little easier.
This review is about item#8038283.
Fixed wire
5
From Japan
On 2016-10-26 13:14:11
There is a place where the adhesive tape is exposed in the middle part of the middle, there are cases where it is difficult to work with the band sticking here.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492463.
Wiring fixing of switchboard
5
From Japan
On 2016-04-19 17:10:39
Quality is a high product. I will last long.
This review is about item#02492463.
Bundle of power lines
4
From Japan
On 2016-03-08 19:07:42
It has a functional shape, so I love it.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Stickiness is not good
This review is about item#08038231.
Used for summary wiring of electrical work
5
From Japan
On 2015-02-12 18:37:11
I am satisfied with the product itself, but I think that it will be more convenient if there is something stronger in adhesion because there is dust etc. because it is used for cable arrangement inside the box.
This review is about item#02492463.