Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MS Tie
  • MS Tie
  • MS Tie

MS Tie T18R-100

4.00 (4)
Item.#
08038301
Mfr.#
T18R-100
Package Qty.
1Bag(100PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon
Dimensions L (mm)
100
Color
Milk white
Compatible Tool
MK7, MK8, MK8-LT, MK7P
Dimension T (mm)
1.1
Dimensions B (mm)
4.8
Dimensions A (mm)
2.5
Type
Standard grade
Loop Tension Strength Minimum Value(N[kgf])
80.0(8.16)
Bundle Diameter (phi mm)
1.0 - 22
Dimensions C (mm)
3.5
Dimensions D (mm)
4.8
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
3
From Japan
On 2016-02-25 16:32:17
Purchased because price is high but delivery time is short
This review is about item#08038344.
Purchase for sample
3
From Japan
On 2015-12-18 16:46:58
Purchase for evaluation whether there is a difference with the one used before
This review is about item#08038301.
It is used to put together the harness.
5
From Japan
On 2014-10-11 13:19:07
I use it frequently to collect mainly the harness inside the board and the motor. I have been using Hellerman tie-ton company since before, so I am very happy to handle it.
This review is about item#08038344.
Binding of wires, prevention of air leakage of extremely small air hose and prevention of falling out
5
From Japan
On 2013-10-16 19:58:41
It is cheap and can be used normally.
This review is about item#08038301.