Buy more than* S$200* and get FREE SHIPPING

  • MS Tie
  • MS Tie
  • MS Tie

MS Tie T30R

4.00 (4)
Item.#
08038317
Mfr.#
T30R
Package Qty.
1Bag(100PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
66 Nylon
Dimensions C (mm)
4.4
Dimensions D (mm)
6.1
Dimensions L (mm)
152
Color
Milky white
Compatible Tool
MK7, MK8, MK7P, MK9, MK9P, MK9RE-F
Dimension T (mm)
1.2
Dimensions B (mm)
5.9
Dimensions A (mm)
3.5
Type
Standard grade
Loop Tension Strength Minimum Value(N[kgf])
135(13.77)
Bundle Diameter (phi mm)
1.0 - 36
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
3
From Japan
On 2016-02-25 16:32:17
Purchased because price is high but delivery time is short
This review is about item#08038344.
Purchase for sample
3
From Japan
On 2015-12-18 16:46:58
Purchase for evaluation whether there is a difference with the one used before
This review is about item#08038301.
It is used to put together the harness.
5
From Japan
On 2014-10-11 13:19:07
I use it frequently to collect mainly the harness inside the board and the motor. I have been using Hellerman tie-ton company since before, so I am very happy to handle it.
This review is about item#08038344.
Binding of wires, prevention of air leakage of extremely small air hose and prevention of falling out
5
From Japan
On 2013-10-16 19:58:41
It is cheap and can be used normally.
This review is about item#08038301.