Buy more than* S$200* and get FREE SHIPPING

  • MS Tie
  • MS Tie
  • MS Tie

MS Tie T120R

4.00 (4)
Item.#
08038335
Mfr.#
T120R
Package Qty.
1Bag(50PC)
Ship pack of
1
34.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 Nylon
Dimensions A (mm)
7.5
Type
Standard grade
Loop Tension Strength Minimum Value(N[kgf])
533.4(54.43)
Bundle Diameter (phi mm)
3.0 - 100
Dimensions C (mm)
6.5
Dimensions D (mm)
13.0
Dimensions L (mm)
382
Color
Milky white
Compatible Tool
MK9, MK10
Dimension T (mm)
1.8
Dimensions B (mm)
10.8
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product installation
3
From Japan
On 2016-02-25 16:32:17
Purchased because price is high but delivery time is short
This review is about item#08038344.
Purchase for sample
3
From Japan
On 2015-12-18 16:46:58
Purchase for evaluation whether there is a difference with the one used before
This review is about item#08038301.
It is used to put together the harness.
5
From Japan
On 2014-10-11 13:19:07
I use it frequently to collect mainly the harness inside the board and the motor. I have been using Hellerman tie-ton company since before, so I am very happy to handle it.
This review is about item#08038344.
Binding of wires, prevention of air leakage of extremely small air hose and prevention of falling out
5
From Japan
On 2013-10-16 19:58:41
It is cheap and can be used normally.
This review is about item#08038301.