Buy more than* S$200* and get FREE SHIPPING

  • Universal Brush
  • Universal Brush
  • Universal Brush
  • Universal Brush

Universal Brush TG-016

5.00 (4)
Item.#
08038371
Mfr.#
TG-016
Package Qty.
1Bag(100PC)
Ship pack of
1
20.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
1.2
Type
Standard grade
Dimensions C (mm)
1.6
Dimensions A (mm)
4.1
Dimensions L (mm)
253
Material
6 Nylon
Dimensions B (mm)
4.1
Color
Milky white
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automotive wiring, etc.
5
From Japan
On 2016-07-01 19:59:57
I use to protect After opening the holes of various sizes. Since the length is changed is convenient. It is good if there is a color variation
This review is about item#08038362.
Electric wiring
5
From Japan
On 2016-05-07 16:47:30
Is sufficient satisfaction.
This review is about item#08038387.
Control panel wiring
5
From Japan
On 2015-12-18 15:13:29
So it can be applied to the size of the various holes, we use conveniently.
This review is about item#08038387.
Plate was the process after the hole drilling in the box thereof.
5
From Japan
On 2009-01-16 17:00:37
None, satisfied with the status quo.
This review is about item#08038371.