Buy more than* S$200* and get FREE SHIPPING

  • Universal Brush
  • Universal Brush
  • Universal Brush
  • Universal Brush

Universal Brush TG-024

5.00 (4)
Item.#
08038387
Mfr.#
TG-024
Package Qty.
1Bag(100PC)
Ship pack of
1
20.25 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimension T (mm)
1.2
Type
Standard grade
Dimensions C (mm)
2.4
Dimensions A (mm)
4.5
Dimensions L (mm)
253
Material
6 Nylon
Dimensions B (mm)
4.0
Color
Milky white
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automotive wiring etc.
5
From Japan
On 2016-07-01 19:59:57
I use it for protection after opening various size holes. It is convenient because the length can be changed. It might be good if there are color variations
This review is about item#08038362.
Electric wiring
5
From Japan
On 2016-05-07 16:47:30
It is satisfactory enough.
This review is about item#08038387.
Control panel wiring
5
From Japan
On 2015-12-18 15:13:29
Since it can be applied to various hole sizes, it is conveniently used.
This review is about item#08038387.
Processing after processing holes in boards and box objects.
5
From Japan
On 2009-01-16 17:00:37
Nothing in particular, satisfied with the current situation.
This review is about item#08038371.