Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-2.6

Item.#
08038405
Mfr.#
TS-2.6
Package Qty.
1Roll
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions p (mm)
6.0
Dimention D1 (phimm)
4.0
Length (m)
100
Color
Milky white
Caution
Spiral tube is an extrusion molded product.
Dimension T (mm)
0.7
Dimension D (phi mm)
2.6
Type
Standard grade