Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-4

Item.#
08038414
Mfr.#
TS-4
Package Qty.
1Roll
Ship pack of
1
47.25 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Length (m)
100
Color
Milky white
Dimension T (mm)
0.8
Dimension D (phi mm)
4
Caution
Spiral tube is an extrusion molded product.
Type
Standard grade
Dimensions p (mm)
10
Dimention D1 (phimm)
5.6