Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-6

Item.#
08038423
Mfr.#
TS-6
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.54 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimension T (mm)
0.8
Dimension D (phi mm)
5.6
Type
Standard grade
Dimensions p (mm)
10.0
Caution
Spiral tube is an extrusion molded product.
Dimention D1 (phimm)
7.2
Length (m)
100
Color
White