Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-8

Item.#
08038432
Mfr.#
TS-8
Package Qty.
1Roll
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimension T (mm)
0.8
Dimension D (phi mm)
7.1
Type
Standard grade
Dimensions p (mm)
12
Caution
Spiral tube is an extrusion molded product.
Dimention D1 (phimm)
8.7
Length (m)
50
Color
White