Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-10

Item.#
08038441
Mfr.#
TS-10
Package Qty.
1Roll
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions p (mm)
12.0
Dimention D1 (phimm)
12.0
Length (m)
50
Color
White
Caution
Spiral tube is an extrusion molded product.
Dimension T (mm)
1.3
Dimension D (phi mm)
9.4
Type
Standard grade