Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-12

Item.#
08038457
Mfr.#
TS-12
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
73.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions p (mm)
15.0
Dimention D1 (phimm)
13.9
Length (m)
50
Color
White
Caution
Spiral tube is an extrusion molded product.
Dimension T (mm)
1.3
Dimension D (phi mm)
11.3
Type
Standard grade