Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-15

Item.#
08038466
Mfr.#
TS-15
Package Qty.
1Roll
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions p (mm)
20.0
Dimention D1 (phimm)
16.5
Length (m)
50
Color
White
Caution
Spiral tube is an extrusion molded product.
Dimension T (mm)
1.3
Dimension D (phi mm)
13.9
Type
Standard grade