Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-20

Item.#
08038475
Mfr.#
TS-20
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Color
White
Dimension T (mm)
1.7
Dimension D (phi mm)
18.6
Type
Standard grade
Caution
Spiral tube is an extrusion molded product.
Dimensions p (mm)
20.0
Dimention D1 (phimm)
22.0
Length (m)
25