Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-25

Item.#
08038484
Mfr.#
TS-25
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimension T (mm)
1.7
Dimension D (phi mm)
22.9
Type
Standard grade
Dimensions p (mm)
22.0
Caution
Spiral tube is an extrusion molded product.
Dimention D1 (phimm)
26.3
Length (m)
20
Color
White