Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-10-W

Item.#
08038493
Mfr.#
TS-10-W
Package Qty.
1Roll
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Type
Weathering grade
Dimensions p (mm)
12
Dimention D1 (phimm)
12
Length (m)
50
Caution
Spiral tube is an extrusion molded product.
Color
Black
Dimension T (mm)
1.3
Dimension D (phi mm)
9.4