Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-12-W

Item.#
08038502
Mfr.#
TS-12-W
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Length (m)
50
Color
Black
Dimension T (mm)
1.3
Dimension D (phi mm)
11.3
Caution
Spiral tube is an extrusion molded product.
Type
Weathering grade
Dimensions p (mm)
15
Dimention D1 (phimm)
13.9