Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-15-W

Item.#
08038511
Mfr.#
TS-15-W
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions p (mm)
20.0
Dimention D1 (phimm)
16.5
Length (m)
50
Color
Black
Caution
Spiral tube is an extrusion molded product.
Dimension T (mm)
1.3
Dimension D (phi mm)
13.9
Type
Weathering grade